Buy more than* S$200* and get FREE SHIPPING

License Plate Base

4.33 (3)
Caution
For regular and small car front license plate. To mount, there is 5mm or more flat gaps on top bottom right and left. Not for deformed license plate nor decurved one. Not for character lighting license plate. Not for license plate which already has other frame. This product is out of regulation of law about license plate.(Confirmed 2011 Jan.) In come area, it must be removed for car maintenance and inspection. Depends on mounting method and way, it may get target of regulation. If car length may change more than 30mm by mounting this product, car inspection report description must be changed. (Thickness of this product is 28mm) Specification may be limited depends on revise of Road Traffic Act and regulation. We are not responsible for any defects or malfunction due to that.
Purpose
Dress up accessories.
Compatible Vehicle Model
Ordinary vehicles, light vehicles
Dimensions (Height H x Width W x Depth D) (mm)
176x340x28
Weight (g)
190
Accessories
X2 This stainless mounting bolts (M6x40)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS366 88074707 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
I installed it.
4
From Japan
On 2017-04-15 16:18:36
I feel that the front number felt just down for the feeling. In the 6 mm bolt I was using until now it was short to fix and I could not fix the number so I stopped it with a 6 mm long stainless bolt.
This review is about item#88074707.
Automobile Imechen
5
From Japan
On 2017-02-09 22:08:16
I think that it can be quite a fine feeling. It's not too conspicuous like genuine. It is a world of self-satisfaction but I really like it!
This review is about item#88074707.
In number frame
4
From Japan
On 2015-03-06 17:40:33
I installed it on the CX - 5, but it was a just fit. ,
This review is about item#88074707.

Related Products