Buy more than* S$200* and get FREE SHIPPING

Rear View Mirror

4.00 (1)
Caution
The height of the standard mirror is 80mm or more, or less than 60mm. When set genuine miroor upside, gap is less than 5mm, width of genuine mirror is 200mm or less, auto antidazzle function length is 160mm or more.After attaching this product, auto antidazzle function cannot work.With this producr, sun visor may become useless.
Purpose
Cor mini van and sedan
Color
Black
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240x75 1PC 1 M8 75936831 15.99 SGD
Shipped after 2018-01-22
270x75 1PC 1 M9 75936847 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car rear view mirror
4
From Japan
On 2017-09-04 15:58:50
Although we used it before, the spring weakened, it stopped stopping, so I bought it. It is wide, bright and I can see the back, I am satisfied.
This review is about item#75936831.

Related Products