Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

USB Switch Hole

5.00 (2)
Caution
Never disassemble nor modify this product. We are not responsible for any defects or malfunction of equipment, lost of data, Felica function nonconformity.
Purpose
To exchange TOYOTA spair switch hole cover. USB power source.
Rated Output Voltage (V)
DC5
Power Supply Voltage (V)
DC12
Output Current (A)
2.1 (maximum)
Cord Length (m)
About 1
Operating Temperature Range (deg C)
0-45
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ME116 88076301 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car charging
5
From Japan
On 2017-04-01 13:54:49
But thought I'd buy again end handling? 2.1A of fast charging is a pity because not hard to find. Also thank you to handle,
This review is about item#88076301.
Charging of the smartphone
5
From Japan
On 2015-11-27 21:18:47
When the charging of the smartphone, if you use this because clogged cigar socket, worry is gone.
This review is about item#88076301.

Related Products