Buy more than* S$200* and get FREE SHIPPING

USB Switch Hole

5.00 (2)
Caution
Never disassemble nor modify this product. We are not responsible for any defects or malfunction of equipment, lost of data, Felica function nonconformity.
Purpose
To exchange TOYOTA spair switch hole cover. USB power source.
Rated Output Voltage (V)
DC5
Power Supply Voltage (V)
DC12
Output Current (A)
2.1 (maximum)
Compatible Size (mm)
Hall switch 34 x 23.5 (S), depth greater than 63
Cord Length (m)
About1
Operating Temperature Range (deg C)
0 to 45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ME117 88076317 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
charging
5
From Japan
On 2015-02-12 15:12:07
It was good if there was 2 mouth type, but there was no problem with the use feeling even this
Used for Daihatsu Hi-Zed
5
From Japan
On 2014-11-19 23:55:39
We will use it without problems.
This review is about item#88076317.

Related Products