Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Navigation Sun Visor

4.50 (2)
Caution
The driver operates the smartphone while driving has been prohibited by law. After stopping the car at the safe place, operate the smartphone. This product is not intended to completely cut the sunlight. It depends on the irradiated position and angle of
Purpose
Dedicated Prius navigation visor and smartphone holder
Dimensions (Height H x Width W x Depth D) (mm)
55 x 290 x 62
Weight (g)
92
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NZ533 88080054 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For Prius
4
From Japan
On 2018-02-14 00:16:42
This is installed as it will not be visible at all when light hits the navigation from above. Although it is fairly effective, I think that it is better to have a longer eaves a little. It is convenient to open the upper side and keep the smartphone. I use smartphones when I can not search the destination in Navi.
This review is about item#88080054.
drive
5
From Japan
On 2017-10-17 17:18:50
When the car navigation system is hard to see with light, I am satisfied fully as a sun visor.
This review is about item#88080054.

Related Products