Buy more than* S$200* and get FREE SHIPPING

Shift Knob, Sport

5.00 (1)
Caution
For MT/ gate type AT car. Not available to mount it to shift knob car with 4WD switch. Please check the capability table by vehicle type.
Purpose
Shift knob for MT/ gate type AT
Diameter (mm)
45
Screw Diameter (mm)
(Corresponding shaft) 8, 10, 12
Weight (g)
46
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 RA101 88075434 32.57 SGD
Shipped after 2017-07-05
Black 1PC 1 RA102 88075425 32.57 SGD
Shipped after 2017-07-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of shift knob of truck
5
From Japan
On 2015-10-20 17:47:06
I used it for a track of an old type canter (M8 1.25 pitch). Since it depends on the car type, such as screw pitch, I searched for a round knob that can be used on a truck, but I could not see it. Three kinds of resin adapters are attached, and it was possible to install the pitch regardless of setting the adapter of M8. This was very helpful.
This review is about item#88075425.

Related Products