Buy more than* S$200* and get FREE SHIPPING

RAZO Shift Pattern

4.00 (1)
Purpose
Shift pattern badge.
Dimensions (Width W x Depth D x Height H) (mm)
30x30x3
Accessories
Double-sided tape
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gunmetal 1PC 1 RB2 88075364 13.99 SGD
Shipped after 2018-01-22
Aluminum silver 1PC 1 RB1 88075355 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is a vehicle inspection correspondence
4
From Japan
On 2016-03-24 08:36:36
The visibility of the engraved part of the pattern was poor, and black ink was attached to the groove part. The visibility and the texture also improved by this. Because it is a remodeled car, I bought it for car inspection correspondence. I passed the inspection safely.
This review is about item#88075364.

Related Products