Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dummy Security Light

Caution
About 5 hours charging with direct sunlight let light 12 hours. When confirming impact, blink drastically. Continuous vibration caused by driving etc., stop blinking. Stop blinking if senses vibration within about 20 minutes after turn on. If not sense vibration for about 2 minutes, automatically start blinking. internal battery is consumable. Life is different depends on usage condition, usually about 2 years. Battery cannot be replaced. For safety drive, turn off switch while driving. We are We are not responsible for any stealage etc. No alarm sound.
Purpose
Solar type dummy security.
Number of Using LED (Piece)
5
Dimensions (Height H x Width W x Depth D) (mm)
9x100x23
Power
Seo \ Ra
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 SQ86 88080036 37.99 SGD
Shipped after 2018-06-21
Blue 1PC 1 SQ87 88080027 37.99 SGD
In stock
ADD TO CART

Related Products