The reviews are automatic translation.
For spare key storage
From Japan
On 2018-01-13 18:35:42
I think that the size is excellent and the magnetic power is enough and it is excellent in functionality.
Take care if you lose it! Benz key
From Japan
On 2017-10-28 17:39:36
First, I was surprised to see it! Water, dust entering from the back Specifications.
Why not boxes? Water, disgusting when it enters dust.
I would like to say to those who made it. (Cheap guy!)
To prevent ink key
From Japan
On 2017-10-10 18:46:53
There is no pleasure if you prepare for emergencies. Magnet is also powerful and full
Key storage
From Japan
On 2017-09-14 16:04:32
For the price it is firm making. Magnet also strongly sticks firmly. Is it durable afterwards? Because there is a little gap, is there dust? There are improvements there and it is good!
Car Maintenance
From Japan
On 2017-04-18 14:47:06
Magnets are very solid and can be used with confidence. When putting in and out the key, is it a little hard to open? I feel that, because I can not open it frequently, I will assume it is OK.
Spare key
From Japan
On 2017-03-22 14:56:00
Something hit it so as not to fall down, but it soon disappeared and the spare key has gone.
Measures to lock in car keys
From Japan
On 2016-10-31 23:47:07
I was perplexed how to open the lid. I thought that it was difficult to open sensually.
Keyless malfunction
From Japan
On 2016-08-05 01:46:58
I have forgotten such with retro items. Besides being convenient and secure.
Warehouse key
From Japan
On 2016-06-10 14:50:42
As it is with a magnet it is easy to install anywhere! I also make it firmly with drawer formula.
Spare key attachment hidden and sold for car
From Japan
On 2014-07-21 15:05:41
Is it useful, but is the content wet?