The reviews are automatic translation.
To the car door
From Japan
On 2017-08-03 10:54:56
First, is it loose? I thought so
It was appropriate to think about the bent portion
I used a double-sided tape on a part of the back side
Used for dressing up passenger cars
From Japan
On 2017-06-06 21:21:46
Because it was clear, it was inconspicuous and installation was short. The double-sided tape did not use it because it does not like glue remaining, but seems to be fixed for the time being.
Care of a car
From Japan
On 2017-05-21 14:58:41
I installed it somehow, Oyousoyu was cramped, I had difficulty inserting it, but I entered.
Protection of car door edges
From Japan
On 2017-04-18 17:40:24
It is easy to use because the price is cheap and the length is also available. However, I want some more contrivance in shape.
Door guard
From Japan
On 2016-10-25 16:52:08
It is a profitable size. Usability is no problem, easy to use.
To the door edge
From Japan
On 2016-06-09 16:39:29
It is transparent and inconspicuous, it fits well and looks beautiful
Protection of car door edges
From Japan
On 2016-03-19 17:46:51
Easy to construct, finish is not conspicuous satisfied.
Protection of doors and rear gates
From Japan
On 2015-11-20 13:42:41
When installed under the rear gate, when used as a protector at the time of opening, it seems that water and dust accumulate under the bottom of the U-shaped cross section and it is likely to cause rust.
Protection of car doors
From Japan
On 2015-09-16 12:51:52
It is good to be able to install without worrying about car color.
Good for door edge guard
From Japan
On 2014-10-24 19:35:50
It was flexible and easy to install. It is transparent and inconspicuous. Since it is feeling that double-sided tape is another one, it is not used.