Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Toilet Slippers

2.50 (2)
Inner Dimensions (cm)
About 26, About 26
Overall Length (cm)
About 26.5, About 26.5
Material
(Outer / insole) PVC, (bottom) EVA, (Outer insole) PVC, (bottom) EVA
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
gray, Gray 1Pair 1 70875853 75749414 11.99 SGD
In stock
black, Black 1Pair 1 70845854 75749423 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Used for the toilet in the store
4
From Japan
On 2018-01-09 21:19:26
The product itself is carefully made up to a fine place, it is a feeling like a product of a fresh flower omikenshi, I have used it for a few years and there is not much so much type collapse, insole? Part of the white diamond stitch darkened and it got a little dirty, I tried cleaning a lot, but it did not become beautiful, Because it is a consumable item, is not it?
This review is about item#75749414.
For office toilet
1
From Japan
On 2015-12-18 07:05:55
I was looking for something that was not as slippery as possible and I tried to buy it because there was irregularities on the back, but because it was unexpectedly slippery, it was almost unusable. Because the material is EVA, PVC seems to be still better. Because I'm singing for a toilet, I thought it would be fine, but in addition to tiles, I also slide abnormally on flooring materials. Attention is necessary.
This review is about item#75749414.

Related Products