Buy more than* S$200* and get FREE SHIPPING

ESD Tape

Adhesive Power (g/25mm)
600
Thickness (microm)
50
Tape Length (m)
50
Material
PET
...see all>
Product Options
ADD TO CART
AS ONE Part Number Surface Resistance Value (ohm) Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Surface Resistance Value (ohm) Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7169-51 107 / 50 Silver (ESD grid, with ESD logo) 1Bag(5Roll) 1 - 75355025 189.99 SGD
In stock
1-7169-52 - 19 - 1bag(10roll) 1 - 75355034 169.99 SGD
In stock
ADD TO CART

Related Products