Buy more than* S$200* and get FREE SHIPPING

Static Electricity Removal Fan

Ion Generation System
Corona discharge (DC)
Ozone Yield (ppm)
0.005 or less
Ion balance
+/-30V
Ground Wire Length (m)
1
Functions
Two-stage fan speed adjustment
Power Cord (m)
1.8
Display
-
Power
AC100/200V,50/60Hz
Material
(Body) EGI, (discharge needle) tungsten
...see all>
Product Options
ADD TO CART
Air Capacity (m3/min) Power Consumption (W) Weight (kg) Dimension (mm) Accessories AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Capacity (m3/min) Power Consumption (W) Weight (kg) Dimension (mm) Accessories AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.90 18 1.3 140.8x 72x193.7 Six discharge needle 1-9997-01 1PC 1 AS-18 75355305 559.99 SGD
Shipped after 2018-05-01
3.00 24 2.0 210.0x108x301.0 Discharge needle four 1-9997-02 1pc 1 AS-15 75355314 659.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products