Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2293-06 70 - 1Bag(100PC) 1 AP070FCT 75356355 15.86 SGD
In stock
1-2293-04 162 - 1Bag(100PC) 1 AP162PCT 75356337 38.33 SGD
In stock
1-2293-03 162 - 1Bag(100PC) 1 AP162FCT 75356321 38.33 SGD
In stock
1-2293-02 125 - 1Bag(100PC) 1 AP125PCT 75356312 36.27 SGD
In stock
1-2293-07 70 - 1Bag(100PC) 1 AP070PCTS 75356364 17.22 SGD
In stock
1-2293-01 125 (Head) 12.7x25 1Bag(100PC) 1 AP125FCT 75356303 36.00 SGD
In stock
1-2293-05 70 (Head) 4.0x12.0 1Bag(100PC) 1 AP070PRT 75356346 16.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Cleaning the inkjet machine
2
From Japan
On 2017-05-24 16:35:45
I think that it is easy to buy if the price is a little cheaper.
This review is about item#75356312.
Precision Machine Cleaning
5
From Japan
On 2015-12-19 14:23:19
The thing I used to date was cotton material ahead. I think that it is easier to use than that, but it was good if it was a little thicker.
This review is about item#75356303.
Maintenance of industrial inkjet printing machine
5
From Japan
On 2015-12-14 13:49:39
Half price of manufacturer genuine, so convenient as it will arrive the next day
This review is about item#75356303.
Used for application of ointments
5
From Japan
On 2015-07-22 18:01:55
We are disposable one by one. I like the sizes and lengths that are hygienic and solid and easy to use.
This review is about item#75356312.

Related Products