Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sticky Mat

4.33 (3)
Adhesive
Water-soluble adhesive
Thickness (microm)
45 / layer (film)
Material
LDPE (low density polyethylene)
Specification
With serial number (count up)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-4910-03 Strong adhesion White 600x1200 1Box(30Layer/Sheetx10Sheet) 1 600x1200 75357344 389.99 SGD
In stock
2-4910-02 Strong adhesion White 600x900 1Box(30Layer/Sheetx10Sheet) 1 600x900 75357335 259.99 SGD
In stock
2-4910-01 Strong adhesion White 450x900 1Box(30Layer/Sheetx10Sheet) 1 450x900 75357326 159.99 SGD
Shipped after 2018-06-26
2-4909-03 Strong adhesion Blue 600x1200 1Box(30Layer x 10Sheet) 1 600x1200 75357317 389.99 SGD
In stock
2-4909-02 Adhesive strength Blue 600x900 1Box(30Layer/Sheetx10Sheet) 1 600x900 75357301 269.99 SGD
In stock
2-4909-01 Adhesive strength Blue 450x900 1Box(30Layer/Sheetx10Sheet) 1 450x900 75357292 159.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Dirty footwear
4
From Japan
On 2015-06-18 17:42:49
Adhesion is not so big, just right. However, the cardboard that was in it is not so beautiful, it is degrading the image of the product. There is no problem because the goods are in the bag inside the cardboard. Perhaps it was better to choose a larger size.
This review is about item#75357292.
Established at the entrance to the in-store studio.
5
From Japan
On 2015-04-14 17:21:00
Size and adhesive strength are good feeling. Since children can also ride, if it sticks too strongly it will fall, but it is OK!
This review is about item#75357292.
For pets.
4
From Japan
On 2014-04-15 15:16:05
If there is a perforation in the center, it is convenient for partial dirt.
This review is about item#75357326.

Related Products