Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (cm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26, 26 1-2268-09, 1-2268-09 1Pair 1 TCBS-S 75357834 86.99 SGD
In stock
28 1-2268-13 1Pair 1 TCBS-S 75357877 -
Discontinued
[x]
29 1-2268-14 1Pair 1 TCBS-S 75357886 -
Discontinued
[x]
24.5 1-2268-06 1Pair 1 TCBS-S 75357807 -
Discontinued
[x]
27.5 1-2268-12 1Pair 1 TCBS-S 75357861 86.99 SGD
In stock
22.5 1-2268-02 1Pair 1 TCBS-S 75357764 98.99 SGD
Shipped after 2018-05-23
24 1-2268-05 1Pair 1 TCBS-S 75357791 -
Discontinued
[x]
26.5 1-2268-10 1Pair 1 TCBS-S 75357843 -
Discontinued
[x]
27 1-2268-11 1Pair 1 TCBS-S 75357852 -
Discontinued
[x]
25 1-2268-07 1Pair 1 TCBS-S 75357816 -
Discontinued
[x]
25.5 1-2268-08 1Pair 1 TCBS-S 75357825 -
Discontinued
[x]
23 1-2268-03 1Pair 1 TCBS-S 75357773 -
Discontinued
[x]
22 1-2268-01 1Pair 1 TCBS-S 75357755 89.99 SGD
Shipped after 2018-05-23
23.5 1-2268-04 1Pair 1 TCBS-S 75357782 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
In a clean room
4
From Japan
On 2018-01-19 15:31:14
Price is cheap, necessary and sufficient. I hope not to steak afterwards.
This review is about item#75357834.
Cleanroom work
1
From Japan
On 2017-12-22 22:19:40
It is reasonable and very satisfying with the same item purchased separately, but only this product does not reach. The display of the delivery date is not refundable. Late contact from Monotaro is too late. Despite being delayed, still display on the day of shipment on the day
This review is about item#75357852.
C / R operation
1
From Japan
On 2017-09-08 07:22:15
Size does not match. I bought 29 cm, but it is around 33 cm.
This review is about item#75357886.
Working in a clean room
3
From Japan
On 2015-09-10 16:36:17
I am satisfied that I can get it at half price of a certain manufacturer.
This review is about item#75357877.

Related Products