Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cleanroom Lab Bag

1.00 (2)
AS ONE Part Number
2-4927-01
Surface Resistance Value (ohm)
106 to 8/[]
Dimension (cm)
22x31x5.5
Material
Conductive cotton-silk fabric 100% Polyester (stripe)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A1584 75360135 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Put the purchased clean clothes and shoes
1
From Japan
On 2015-12-20 07:42:52
Is it written that comments include clean clothes and shoes? Is it? It is full of clean clothes, not only shoes enter. Please correct comments
This review is about item#75360135.
When doing work in a clean room on a business trip
1
From Japan
On 2015-10-29 00:16:58
There is "There are shoes and a clean suit entering because there are two fasteners in the item description", but it is difficult to put in small clean suit even. It is too small considering putting shoes. I am giving up putting in cleanliness 1 formula and diverting it as a bag when carrying small items in the clean room. Next time I will try to purchase bigger ones looking closely at the dimensions.
This review is about item#75360135.

Related Products