Buy more than* S$200* and get FREE SHIPPING

Clean Bag S1717

4.00 (1)
AS ONE Part Number
2-4927-02
Surface Resistance Value (ohm)
106 over 8 /
Dimension (cm)
30x36x5.5
Material
Conductive Itoiri 100% polyester (stripes)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 75360722 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Working in a clean room
4
From Japan
On 2014-12-09 13:52:33
I put safety shoes type clean shoes, because there are vertical and lateral size and chuck size, it was possible to put it without problems. However, I think that it is better if there is a little more width in terms of ease of carrying.
This review is about item#75360722.

Related Products