Buy more than* S$200* and get FREE SHIPPING

ESD Line Gloves ANDL-3F

Surface Resistance Value (ohm)
10 8 / [] or less (Textile Division)
Material
100% nylon (conductive cotton-silk fabric)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color (wrist Part) Palm Width (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color (wrist Part) Palm Width (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2123-03 White 7.5+/-0.5 17.5+/-1 S 1Bag(10Pair) 1 S 75360835 18.99 SGD
In stock
2-2123-02 Green 8.0+/-0.5 19.6+/-1 M 1Bag(10Pair) 1 M 75360826 18.99 SGD
In stock
2-2123-01 Gray 8.5+/-0.5 21.8+/-1 L 1Bag(10Pair) 1 L 75360817 18.99 SGD
In stock
ADD TO CART

Related Products