Buy more than* S$200* and get FREE SHIPPING

ESD Polyester Gloves Short

Overall Length (cm)
25.4+/-0.5
Material
Polyester filament (carbon braid)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color (wrist Part) Surface Resistance Value (ohm) Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color (wrist Part) Surface Resistance Value (ohm) Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4295-02 Red 10<sup>9 to 10</sup>/[] 9+/-0.5 8.5+/-0.5 M 1Bag(10Pair) 1 - 75361167 26.99 SGD
Shipped after 2018-01-22
1-4295-03 Green 10 <sup> 9 to 10 </ sup> / [] 9.2+/-0.5 9+/-0.5 L 1Bag(10Pair) 1 - 75361176 26.99 SGD
Shipped after 2018-01-22
1-4295-01 Yellow 10 <sup> 9 to 10 </ sup> / [] 8.8+/-0.5 8+/-0.5 S 1Bag(10Pair) 1 - 75361151 26.99 SGD
Shipped after 2018-01-22
1-4295-04 Blue 10 <sup> 9 to 10 </ sup> / [] 9.2+/-0.5 9.2+/-0.5 LL 1Bag(10Pair) 1 - 75361185 26.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products