Buy more than* S$200* and get FREE SHIPPING

Cool PU Gloves, Overlock Knit Palm

4.75 (4)
Type
Palm Court
Material
Gloves / 100% polyester, coating resin portion / PU (polyurethane)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color (wrist Part) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color (wrist Part) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2131-04 White 9+/-0.5 7.1+/-0.5 22.3+/-1 S 1Bag(10Pair) 1 - 75361325 22.99 SGD
In stock
2-2131-03 Green 9+/-0.5 7.5+/-0.5 23+/-1 M 1Bag(10Pair) 1 - 75361316 23.99 SGD
In stock
2-2131-02 Grey 10+/-0.5 8.2+/-0.5 24.5+/-1 L 1Bag(10Pair) 1 - 75361307 23.99 SGD
In stock
2-2131-01 Tea 10.9+/-0.5 8.7+/-0.5 25.7+/-1 LL 1Bag(10Pair) 1 - 75361291 20.99 SGD
In stock
2-2131-51 Tea 10.9+/-0.5 8.7+/-0.5 25.7+/-1 LL 1Box(10Pair/Bagx30Bag) 1 - 75361343 559.99 SGD
Shipped after 2018-01-26
2-2131-54 White 9+/-0.5 7.1+/-0.5 22.3+/-1 S 1Box(10Pair/Bagx30Bag) 1 - 75361377 559.99 SGD
Shipped after 2018-01-26
2-2131-05 Yellow 7.6+/-0.5 6.5+/-0.5 21.9+/-1 SS 1Bag(10Pair) 1 - 75361334 23.99 SGD
In stock
2-2131-55 Yellow 7.6+/-0.5 6.5+/-0.5 21.9+/-1 SS 1Box(10Pair/Bagx30Bag) 1 - 75361386 559.99 SGD
Shipped after 2018-01-26
2-2131-52 Grey 10+/-0.5 8.2+/-0.5 24.5+/-1 L 1Box(10Pair/Bagx30Bag) 1 - 75361352 559.99 SGD
Shipped after 2018-01-26
2-2131-53 Green 9+/-0.5 7.5+/-0.5 23+/-1 M 1Box(10Pair/Bagx30Bag) 1 - 75361361 559.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Assembly and repair of precision machinery
5
From Japan
On 2017-12-04 23:23:40
It is an excellent one that can differentiate the assembling of precision machinery (including work in the clean room) work, protection of hands and protection against products.
This review is about item#75361307.
Assembly work
5
From Japan
On 2017-09-22 15:45:37
It is hard to slip and it is easy to work. The back of the hand is breathable.
This review is about item#75361325.
Used for sealing operation
4
From Japan
On 2015-07-17 10:50:43
We use this product because the solution does not penetrate into the inside. The size is slightly larger.
This review is about item#75361307.
During processing
5
From Japan
On 2015-04-03 13:13:09
Even during precision processing, hand sensation is not compromised and durability is also there so there is a reasonable price so it is useful
This review is about item#75361316.

Related Products