Buy more than* S$200* and get FREE SHIPPING

Gloves, Fingertips Coated PU

4.50 (2)
...see all
Product Options
ADD TO CART
Color (wrist Part) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Type Size AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (wrist Part) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Type Size AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 7.2+/-0.5 6.5+/-0.5 18+/-0.5 Fingertip Court SS 1-4803-15 1Bag(10Pair) 1 - 75361632 29.82 SGD
Shipped after 2017-09-25
White 7.5+/-0.5 6.9+/-0.5 19.5+/-0.5 Fingertip Court S 1-4803-14 1Bag(10Pair) 1 - 75361623 31.84 SGD
Shipped after 2017-09-25
Grey 8.2+/-0.5 7.5+/-0.5 21.5+/-0.5 Fingertips Court L 1-4803-12 1Bag(10Pair) 1 - 75361605 31.84 SGD
Shipped after 2017-09-25
Yellow 8.5+/-0.5 7.8+/-0.5 22.5+/-0.5 Fingertips Court LL 1-4803-11 1Bag(10Pair) 1 - 75361596 32.43 SGD
Shipped after 2017-09-25
Green 7.8+/-0.5 7.2+/-0.5 20.5+/-0.5 Fingertips Court M 1-4803-13 1Bag(10Pair) 1 - 75361614 33.03 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Inspection of paper products
4
From Japan
On 2015-03-10 18:06:46
I was using other companies' stuff, but I ordered this one without SS size. Since it is opinion that it is easier to work than what I have been using so far, I am considering which size to change to this one.
This review is about item#75361632.
Manufacture of precision machinery
5
From Japan
On 2015-01-27 15:45:49
It is convenient because you can use either left or right.
This review is about item#75361632.

Related Products