Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inner Gloves, Exposed Fingertips

AS ONE Part Number
1-4293-01
Palm Width (cm)
9
Overall Length (cm)
16.5+/-1
Type
Without fingertips
Size
One Size Fits All
Material
100% nylon (long fiber)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Pair) 1 - 75361894 25.99 SGD
In stock
ADD TO CART

Related Products