Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fingertips Coated Gloves

3.50 (2)
Type
Fingertips Court
Material
Gloves / 100% polyester, coating resin portion / PU (polyurethane)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color (wrist Part) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color (wrist Part) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-3914-02 Gray 8.4 24+/-0.5 L 1Bag(10Pair) 1 - 75362104 -
Discontinued
[x]
1-3914-05 Orange 7.3 21+/-0.5 SS 1Bag(10Pair) 1 - 75362131 -
Discontinued
[x]
1-3914-04 White 7.6 22+/-0.5 S 1Bag(10Pair) 1 - 75362122 -
Discontinued
[x]
1-3914-03 Green 8 23+/-0.5 M 1Bag(10Pair) 1 - 75362113 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
CD-ROM assembly / inspection
2
From Japan
On 2015-04-05 13:06:47
While using various gloves, it was large as S size and the coating part of the fingertip was considerably blurred. Since the finger cot is also used, the fingertip is particularly fitting things, but I thought that the fingertip part was big even if the size was reduced.
This review is about item#75362122.
When removing product
5
From Japan
On 2014-10-27 08:50:23
Besides the fingertip, it is a mesh, and the breathability is good. Easy to work as it fits your hands.
This review is about item#75362131.

Related Products