Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Type Size Palm Width (cm) AS ONE Part Number Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Type Size Palm Width (cm) AS ONE Part Number Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 22+/-0.5 - S 8.5 1-3915-04 - 1bag(10pair) 1 - 75362174 28.99 SGD
In stock
8.6 25+/-0.5 Palm Court LL - 1-3915-01 Yellow 1Bag(10Pair) 1 - 75362147 28.99 SGD
In stock
8.4 24+/-0.5 Palm Court L - 1-3915-02 Gray 1Bag(10Pair) 1 - 75362156 25.99 SGD
In stock
8 23+/-0.5 Palm Court M - 1-3915-03 Green 1Bag(10Pair) 1 - 75362165 25.99 SGD
In stock
7.3 21+/-0.5 Palm Court SS - 1-3915-05 Orange 1Bag(10Pair) 1 - 75362183 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During press working
5
From Japan
On 2017-08-10 15:01:43
Workers of small women in hand use it. Since it seems that it is hard to work with buckwheat at normal size it is handy in size SS.
This review is about item#75362183.
Line work
4
From Japan
On 2015-02-23 18:00:40
The size was good. However, as the coating is weak, it will peel off immediately.
This review is about item#75362183.

Related Products