Buy more than* S$200* and get FREE SHIPPING

A Spiral Tap

4.00 (1)
Helix Angle (Degree)
45
Screw Type
M
Chamfer Length
2.5P
...see all>
Product Options
ADD TO CART
Screw Length (mm) Surface Processing Shank Diameter (phi mm) Material Number of Flutes Screw Diameter Accuracy notation Nominal Dimension Screw Length (mm) Pitch (mm) Shank Diameter (mm) Overall Length (mm) Chamfer Under Head Length (mm) Pricision Overall Length L (mm) Shank Square Part (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Surface Processing Shank Diameter (phi mm) Material Number of Flutes Screw Diameter Accuracy notation Nominal Dimension Screw Length (mm) Pitch (mm) Shank Diameter (mm) Overall Length (mm) Chamfer Under Head Length (mm) Pricision Overall Length L (mm) Shank Square Part (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.6 - 5 - 3 M4 STD M4 5.6 0.5 5 52 2.5P 21 OH2 52 - 1pc 1 A-SFT 2.5P OH2 M4 x0.5 75538181 35.99 SGD
Shipped after 2018-05-02
18 - 7 - 3 M10 STD M10 18 1.5 7 75 2.5P 41 OH3 75 - 1pc 1 A-SFT 2.5P OH3 M10 x1.5 75538224 45.99 SGD
Shipped after 2018-05-01
18 - 8.5 - 3 M12 STD M12 18 1.5 8.5 82 2.5P 48 OH3 82 - 1pc 1 A-SFT 2.5P OH3 M12 x1.5 75538242 57.99 SGD
Shipped after 2018-05-01
18 - 12.5 - 3 M16 STD M16 18 1.5 12.5 95 2.5P 52 OH3 95 - 1pc 1 A-SFT 2.5P OH3 M16 x1.5 75538267 109.99 SGD
Shipped after 2018-05-02
24 - 10.5 - 3 M14 STD M14 24 2 10.5 88 2.5P 48 OH4 88 - 1pc 1 A-SFT 2.5P OH4 M14 x2 75538321 82.99 SGD
Shipped after 2018-05-02
24 - 14 - 4 M18 STD M18 24 1.5 14 95 2.5P 55 OH4 100 - 1pc 1 A-SFT 2.5P OH4 M18 x1.5 75538346 139.99 SGD
Shipped after 2018-05-02
24 - 19 - 4 M24 STD M24 24 1.5 19 120 2.5P 66 OH4 120 - 1pc 1 A-SFT 2.5P OH4 M24 x1.5 75538373 279.99 SGD
Shipped after 2018-05-02
36 - 19 - 4 M24 STD M24 36 3 19 120 2.5P 66 OH5 120 - 1pc 1 A-SFT 2.5P OH5 M24 x3 75538416 279.99 SGD
Shipped after 2018-05-02
6.4 - 5.5 - 3 M5 STD M5 6.4 0.5 5.5 60 2.5P 24 OH2 60 - 1pc 1 A-SFT 2.5P OH2 M5 x0.5 75538197 38.99 SGD
Shipped after 2018-05-02
18 - 8.5 - 3 M12 STD M12 18 1.25 8.5 82 2.5P 48 OH3 82 - 1pc 1 A-SFT 2.5P OH3 M12 x1.25 75538233 57.99 SGD
Shipped after 2018-05-02
18 - 10.5 - 3 M14 STD M14 18 1.5 10.5 88 2.5P 48 OH3 88 - 1pc 1 A-SFT 2.5P OH3 M14 x1.5 75538251 82.99 SGD
Shipped after 2018-07-31
24 - 17 - 4 M22 STD M22 24 1.5 17 115 2.5P 63 OH5 115 - 1pc 1 A-SFT 2.5P OH4 M22 x1.5 75538364 229.99 SGD
Shipped after 2018-05-02
- V coating 8.5 Powdered high-speed 3 - - M12 21 1.75 - 82 - 48 OH4 - Length: 9, Width: 6.5 1PC 1 A-SFT 2.5P OH4 M12x1.75 75538312 55.99 SGD
Shipped after 2018-05-01
8 - 6 - 3 M6 - M6 8 1 6 62 2.5P 29 OH3 62 - 1pc 1 A-SFT 2.5P OH3 M6 x1 75538294 27.99 SGD
In stock
6.4 - 5.5 - 3 M5 - M5 6.4 0.8 5.5 60 2.5P 24 OH3 60 - 1pc 1 A-SFT 2.5P OH3 M5 x0.8 75538285 26.99 SGD
In stock
4 - 4 - 3 M3 STD M3 4 0.5 4 46 2.5P 19 OH2 46 - 1pc 1 A-SFT 2.5P OH2 M3 x0.5 75538172 31.99 SGD
In stock
8 - 6 - 3 M6 STD M6 8 0.5 6 62 2.5P 29 OH2 62 - 1pc 1 A-SFT 2.5P OH2 M6 x0.5 75538206 41.99 SGD
Shipped after 2018-05-02
15 - 6.2 - 3 M8 STD M8 15 1.25 6.2 70 2.5P 37 OH3 70 - 1pc 1 A-SFT 2.5P OH3 M8 x1.25 75538303 40.99 SGD
Shipped after 2018-05-01
24 - 15 - 4 M20 STD M20 24 1.5 15 105 2.5P 58 OH4 105 - 1pc 1 A-SFT 2.5P OH4 M20 x1.5 75538355 179.99 SGD
Shipped after 2018-05-02
30 - 14 - 4 M18 STD M18 30 2.5 14 100 2.5P 55 OH5 100 - 1pc 1 A-SFT 2.5P OH5 M18 x2.5 75538382 139.99 SGD
Shipped after 2018-05-02
30 - 17 - 4 M22 STD M22 30 2.5 17 115 2.5P 63 OH5 115 - 1pc 1 A-SFT 2.5P OH5 M22 x2.5 75538407 229.99 SGD
Shipped after 2018-05-02
15 - 7 - 3 M10 STD M10 15 1.25 7 75 2.5P 41 OH3 75 - 1pc 1 A-SFT 2.5P OH3 M10 x1.25 75538215 44.99 SGD
Shipped after 2018-05-02
5.6 - 5 - 3 M4 STD M4 5.6 0.7 5 52 2.5P 21 OH3 52 - 1pc 1 A-SFT 2.5P OH3 M4 x0.7 75538276 30.99 SGD
In stock
24 - 12.5 - 3 M16 STD M16 24 2 12.5 95 2.5P 52 OH4 95 - 1pc 1 A-SFT 2.5P OH4 M16 x2 75538337 109.99 SGD
Shipped after 2018-05-01
30 - 15 - 4 M20 STD M20 30 2.5 15 105 2.5P 58 OH5 105 - 1pc 1 A-SFT 2.5P OH5 M20 x2.5 75538391 179.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Screw processing
4
From Japan
On 2018-03-08 21:36:16
Since chips tend to adhere, I want you to review the coating.
This review is about item#75538337.

Related Products