Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber hammer

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Assembly of a relatively soft products, such as wood products
Head Length (mm)
86
Head Size (phi mm)
48
Name
#3/4
Operating Temperature Range (deg C)
-20-80
Weight (g)
260
Overall Length (mm)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GH-SM 75370924 22.99 SGD
Shipped after 2018-06-28
ADD TO CART