Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One-handed hammer

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Implantation of the shaft
Head Length (mm)
110
Head Size (phi mm)
33
Name
#1 1/4
Weight (g)
550
Overall Length (mm)
360
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HK-13 75372254 45.99 SGD
Shipped after 2018-06-28
ADD TO CART