Buy more than* S$200* and get FREE SHIPPING

Large Wedge

4.43 (7)
Purpose
For machine setting., For machine setting.
...see all>
Product Options
ADD TO CART
Dimensions W2(mm) Dimensions W1(mm) Name (mm) Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions W2(mm) Dimensions W1(mm) Name (mm) Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 41 #3 38 203 1.4 1PC 1 W-3 75373182 35.99 SGD
Shipped after 2018-01-22
49 43 #4 41 226 - 1PC 1 W-4 75373191 45.99 SGD
Shipped after 2018-01-22
53 50 #5 44 240 - 1PC 1 W-5 75373207 57.99 SGD
Shipped after 2018-01-29
55 51 #6 49 253 - 1PC 1 W-6 75373216 70.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Kunugi fir wood fare
5
From Japan
On 2017-12-12 22:14:38
The big trees of KnuGi (neglected) are particularly hard so it is difficult to split wood with an ax. I had to break it up with a chain saw and it was not broken by a woodwood splitting machine (7 tons). So I cut the groove about 5 cm with a chain saw, and when I used wedge, I made it quickly. I used two hooks, I could hit with a big hammer, my head was not broken and it was moderately soft so I did not fly fragments and I sharpened the tip a little with a grinder. It was better than price.
This review is about item#75373182.
Logging of large trees, sparkling wood split
3
From Japan
On 2017-02-18 15:09:26
I tried it at the time of logging quickly The tip slightly bent It is unexpectedly soft! Is it? It is convenient for sprinkling balls.
This review is about item#75373216.
Break big firewood.
5
From Japan
On 2016-06-29 20:33:04
It is very easy to work because twisted firewood can be driven into a small gap.
This review is about item#75373182.
Splitting of wood
5
From Japan
On 2016-05-09 19:22:01
I broke firewood with just an ax, but with this wedge I broke a log with a strong habit that I could not crack so far somehow. It is better if there were two or so.
This review is about item#75373191.
Standing of standing trees
5
From Japan
On 2016-04-13 09:32:08
I used it when I knocked down a 60 cm diameter cypress. This cypress has been cut off in the past for more than 8 m and has already withered. However, we predicted a considerable weight for the big trees, decided to pinch the chain saw with a wedge and to define the direction to be knocked down. It was my first use, but as a result of driving carefully according to the tension of the rope, I was able to beat almost in the target direction. The wedge shape was also good so it was easy to handle. I repeatedly browsed posted videos before construction and studied.
This review is about item#75373182.
Splitting of wood
4
From Japan
On 2015-12-15 21:32:49
There is weight and it is good.
This review is about item#75373191.
When disassembling machine
4
From Japan
On 2015-08-10 19:02:02
Although we used barrels etc. in the past, efficiency increased with the combination with wedge this time.
This review is about item#75373182.

Related Products