Buy more than* S$200* and get FREE SHIPPING

Cellphone Strap, Clip

4.00 (1)
Maximum Length (mm)
700
Natural Length (mm)
110
Working Load (kg)
0.3
Wire Diameter (phi mm)
2.5
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 TLH08-S 75374171 11.99 SGD
In stock
Black 1PC 1 TLH08-BK 75374162 11.99 SGD
In stock
Pearl 1PC 1 TLH08-PA 75374187 11.99 SGD
In stock
Violet 1PC 1 TLH08-V 75374196 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dairy work
4
From Japan
On 2017-08-14 15:22:03
The clip part is very strong and strong It can be helped many times ever
This review is about item#75374171.

Related Products