Buy more than* S$200* and get FREE SHIPPING

Lashing Strap

Purpose
Leisure cargo-fastening machine
Weight (kg)
0.55
Breaking Strength (kgf)
500
Fixed Side Belt Length (m)
0.5
Working Load (kgf)
100
Material (belt)
Polyester
Winding Side Belt (m)
4
Terminal Specification
Open hook size
Thickness (mm)
1.8
Width (mm)
25
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LBR70 OF5-40OF 75375641 41.61 SGD
In stock
ADD TO CART

Related Products