Buy more than* S$200* and get FREE SHIPPING

Lashing Strap

5.00 (2)
Purpose
Fall prevention during transportation and storage
Belt Thickness (mm)
1.3
Terminal Specification
Endless
Belt Length (m)
5
...see all>
Product Options
ADD TO CART
Breaking Strength (kgf) Working Load (kgf) Material (belt) Belt Color Belt Width (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Strength (kgf) Working Load (kgf) Material (belt) Belt Color Belt Width (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 - Nylon Blue 25 0.14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LBJ25N-E50 75376402 17.20 SGD
Shipped after 2017-12-15
100 20 Nylon Blue 50 0.27   1PC 1 LBJ50N-E50 75376427 31.69 SGD
Shipped after 2017-12-15
90 18 Polypropylene Yellow 25 0.1   1PC 1 LBJ25B-E50 75376393 11.35 SGD
In stock
100 20 Polypropylene Yellow 50 0.19   1PC 1 LBJ50B-E50 75376411 18.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When bike touring, set on the lid of the pannier case
5
From Japan
On 2016-06-28 17:02:44
Used to fix items such as lengths that do not fit into the case and instead of the handle of the pannier case. Since it has enough length, cut it to the necessary length and use it. It is easy to squeeze, cheap and satisfactory.
This review is about item#75376393.
For provisional fixation of luggage packaging
5
From Japan
On 2016-05-06 13:59:11
Although we used packages collectively for temporary fixation for packing preparation, detachment is very easy since one-touch stops are used. It's very convenient, however, as the stops are made of plastic, attention is required for load carrying capacity.
This review is about item#75376393.

Related Products