Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rope Hoist

4.67 (3)
Purpose
Horticulture, civil engineering, and construction, etc.
Rope Dimensions (Diameter phi mm X Length m))
5x19
Standard Pumping Capability (m)
2.5
Breaking Load (kg)
450
Lifting Capacity (kg)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR-1 75387313 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Movement of heavy objects
5
From Japan
On 2018-03-16 08:34:45
I used an air conditioner outdoor unit from the veranda on the second floor in the garden. Since the length of the rope was insufficient, I removed one pulley and used it, but I could use it without problems.
This review is about item#75387313.
I bought it to raise the laundry to the second floor.
4
From Japan
On 2016-02-10 16:08:29
I have not used it because the hanging tool, C can, material for lateral movement etc. are not ready yet.
This review is about item#75387313.
Stock work of rice
5
From Japan
On 2015-06-16 16:30:06
The work of stacking rice bags (30 kg) in the stocker is hard work, I think that will be easier with this
This review is about item#75387313.

Related Products