Buy more than* S$200* and get FREE SHIPPING

C Clamp

5.00 (1)
Purpose
For joint between wire ropes, joint between wire rope and sling, etc. Others for slinging work
Weight (g)
370
Dimensions C (mm)
24
Dimensions B (mm)
115
Dimensions E (mm)
22
Dimensions D (mm)
24
Dimensions A (mm)
62
Working Load (kg)
1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CK-10 75387401 16.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When rigging with Unic
5
From Japan
On 2017-04-23 10:53:55
I bought two for 1 ton. We are using it when squeezing a single pipe pipe etc to hang it. Since you do not have to take the trouble to remove the wire from the hook of the crane, the work is easy. I am very satisfied!
This review is about item#75387401.

Related Products