Buy more than* S$200* and get FREE SHIPPING

C Clamp

5.00 (5)
Purpose
For joint between wire ropes, joint between wire rope and sling, etc. Others for slinging work
Dimensions C (mm)
17
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
390 115 22 24 62 1000 1PC 1 CK-10S 75387426 19.99 SGD
Shipped after 2018-01-22
750 138 29 27 70 2000 1PC 1 CK-20S 75387435 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When crane is working with crane
5
From Japan
On 2017-07-07 18:47:19
The exterior is the same size as other manufacturers, but the inner size hanging mouth is large and easy to work
This review is about item#75387426.
Timber logging
5
From Japan
On 2017-01-10 18:41:56
There is no place to protrude, it is very convenient to remove the wire smoothly.
This review is about item#75387426.
To withdraw the vehicle
5
From Japan
On 2016-11-14 18:51:45
I think that it is enough if it is something like a light car to a small car.
This review is about item#75387426.
Binding wire hook
5
From Japan
On 2014-12-10 19:21:41
It is convenient because it can easily connect the loading wire and it has strength as well.
This review is about item#75387426.
For securing the wire inside the truck hook
5
From Japan
On 2014-06-17 16:22:44
The detachment seems to break soon somehow! Bad movement
This review is about item#75387426.

Related Products