Buy more than* S$200* and get FREE SHIPPING

Forging Bow Shackle

3.75 (4)
Purpose
For connection of belt sling, etc.
...see all
Product Options
ADD TO CART
Dimension H (mm) Weight (g) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Load Rating (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Weight (g) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Load Rating (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 340 31 70 20 16 48 13 13 2 1PC 1 BC-20T 75387663 12.51 SGD
In stock
42 650 39 88 27 20 60 16 16 3.25 1PC 1 BC-32T 75387672 20.70 SGD
In stock
19 50 16 37 12 8 28 7 7 0.5 1PC 1 BC-05T 75387627 4.80 SGD
In stock
21 80 19 45 13 10 30 8 8 0.75 1PC 1 BC-07T 75387636 5.79 SGD
In stock
29 220 27 62 19 14 42 11 11 1.5 1PC 1 BC-15T 75387654 9.85 SGD
In stock
50 1000 46 103 32 22 71 19 19 4.75 1PC 1 BC-47T 75387681 30.86 SGD
In stock
25 135 23 52 17 12 35 10 10 1 1PC 1 BC-10T 75387645 7.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Hang a thing of 200 kg
1
From Japan
On 2017-04-10 11:18:23
I sent something without a shaft or a label. It is strange what anyone sees. I can not think of normal not to notice. I was inconvenienced very much.
This review is about item#75387627.
Connection of wire rope etc.
5
From Japan
On 2016-05-23 16:54:16
In order to safely cut large trees in the target direction, it is very convenient to adjust the length by connecting the wire rope etc. when pulling with Yumbo etc. from around 7 m height. There is also 2 tons of strength, so there is security, easy to remove after logging.
This review is about item#75387663.
Hanging work
5
From Japan
On 2016-05-01 14:35:01
It is a good product if the screw part is color-coded and loose is easy to understand and safe.
This review is about item#75387663.
Ring comforter rack
4
From Japan
On 2015-07-31 19:39:09
There was no problem with regard to use at all. I think that the suspension load against the price is also valid.
This review is about item#75387681.

Related Products