Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Beth Tex caster

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
125
Wheel Diameter D (phi mm)
40
Eccentricity E (mm)
20
Mounting Hole Diameter P(mm)
14
Shaft Length L (mm)
14
Screw T
M12x1.25
Attachment Height H (mm)
60
Wheel No.
25R
Allowable Load (kg)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HA-R40 M12 75389194 4.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Desk Thunder's foot
5
From Japan
On 2014-04-04 23:09:14
I bought it at a special price. Rugged and easy to handle. It was bigger than I expected.
This review is about item#75389273.