Buy more than* S$200* and get FREE SHIPPING

Caster Axle

4.67 (3)
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension S (mm) Dimensions A (mm) Dimensions L (mm) Dimension T (mm) Dimensions B (mm) Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension S (mm) Dimensions A (mm) Dimensions L (mm) Dimension T (mm) Dimensions B (mm) Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 17 26 79 M14x1.5 57 130 1PC 1 35S-130 75390734 6.99 SGD
In stock
25 20 - 140 M16x2.0 100 250 1PC 1 35S-250 75390777 16.99 SGD
In stock
20 17 26 80 M14x1.5 58 150 1PC 1 35S-150 75390743 6.99 SGD
Shipped after 2018-05-01
20 18 26 84 M14x1.5 61 180 1PC 1 35S-180 75390752 -
Discontinued
[x]
20 18 26 84 M14x1.5 61 200 1PC 1 35S-200 75390761 7.99 SGD
In stock
10 11 15 53 M8x1.25 38 75 1PC 1 35S-75 75390716 2.99 SGD
In stock
12 12 17 62 M10x1.5 46 100 1PC 1 35S-100 75390725 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Truck axle
5
From Japan
On 2017-02-14 17:45:45
I exchange the axle with tire change 2 times. Sliding of the bearing is also nice.
This review is about item#75390734.
Hand made small size hand clen used at the factory
4
From Japan
On 2016-07-06 18:04:59
It is hand clen which is active most now.
This review is about item#75390743.
Bogie
5
From Japan
On 2016-05-12 11:19:17
Is pleased
This review is about item#75390761.

Related Products