Buy more than* S$200* and get FREE SHIPPING

Water Pressure Gauge

5.00 (1)
Purpose
Water pressure testing of detached houses and condominium.
Connection Thread
Phi33.2x11 mountain
Caliber (phi mm)
20
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TG20-11 75364432 119.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water pipe leakage survey
5
From Japan
On 2014-08-25 14:43:20
I used similar things, but because the material was made of iron it was impossible to use repeatedly with rust. When I found this item, I was fortunate. I would like to purchase it again when necessary.
This review is about item#75364432.

Related Products