Buy more than* S$200* and get FREE SHIPPING

Super Woodworking Drill

3.88 (8)
Purpose
Drilling of woodworking.
Overall Length (mm)
165
...see all>
Product Options
ADD TO CART
Dimension (mm) Blade Diameter (phi mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Blade Diameter (phi mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165 18.0 (Hexagonal axis) 6.35 1PC 1 AMD-18 75365035 14.99 SGD
Shipped after 2018-04-23
165 24.0 (Hexagonal axis) 6.35 1PC 1 AMD-24 75365053 21.99 SGD
Shipped after 2018-04-23
165 15.0 (Hexagonal axis) 6.35 1PC 1 AMD-15 75365026 12.99 SGD
Shipped after 2018-04-23
165 21.0 (Hexagonal axis) 6.35 1PC 1 AMD-21 75365044 19.99 SGD
Shipped after 2018-04-23
- 25.0 (Hexagonal axis) 6.35 1PC 1 AMD-25 75365062 25.99 SGD
Shipped after 2018-04-23
- 30.0 (Hexagonal axis) 11 1PC 1 AMD-30 75365087 28.99 SGD
Shipped after 2018-04-23
- 9.0 (Hexagonal axis) 6.35 1PC 1 AMD-09 75365001 9.99 SGD
Shipped after 2018-05-01
- 27.0 (Hexagonal axis) 11 1PC 1 AMD-27 75365071 28.99 SGD
Shipped after 2018-04-23
- 33.0 (Hexagonal axis) 11 1PC 1 AMD-33 75365096 35.99 SGD
Shipped after 2018-04-23
- 36.0 (Hexagonal axis) 11 1PC 1 AMD-36 75365105 39.99 SGD
Shipped after 2018-04-23
165 12.0 (Hexagonal axis) 6.35 1PC 1 AMD-12 75365017 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Drilling plywood
5
From Japan
On 2018-04-17 14:45:58
A through hole can be formed beautifully. I want you to have various sizes.
This review is about item#75365026.
Woodworking
4
From Japan
On 2018-02-12 15:43:03
I am satisfied because I had a clean circle as I expected.
This review is about item#75365044.
I tried to open a deep hole in hardwood
1
From Japan
On 2016-08-21 20:07:14
It is not so sharp and it has a lot of heat because it has a high repulsion resistance. It is slightly inappropriate for drilling with a small amount of screw thread at the tip. If the hole is large, the forceer bit is recommended, if it is less than Φ 30 mm, the C type bit is recommended. However, it seems that C type bit is not handled by Monotaro. I would like you to come into inventory by all means.
This review is about item#75365071.
Through penetration
5
From Japan
On 2016-06-30 20:30:31
I could pierce the hole very smoothly.
This review is about item#75365001.
Wiring construction of wooden houses
5
From Japan
On 2016-03-10 00:01:40
It is less resistant than other woodworking drills and can be opened quickly.
This review is about item#75365044.
dining
5
From Japan
On 2015-09-21 21:24:39
Good
This review is about item#75365026.
Wiring construction of wooden houses
5
From Japan
On 2014-12-05 18:46:58
You can drill high speed. Lifetime is longer than ordinary drills.
This review is about item#75365053.
Drilling in two-inch wood
1
From Japan
On 2014-09-23 16:28:35
The core has shifted from the beginning and the core is shaken. It is the worst item.
This review is about item#75365053.

Related Products