Buy more than* S$200* and get FREE SHIPPING

LED Headlamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
To illuminate anything widely such as in tunnel, in clay pipe, and in pipe fitting.
Beam Distance (m)
65
Lighting System
LIR2450, 3.6V, 110mAh (replaceable rechargeable battery type)
Light Source
3W LED
Dimensions (Width W x Height H x Depth D) (mm)
(Head) 65x40x40, (battery box part) 55x70x15
Total Luminous Flux (Lm)
130
Power
X3 AAA alkaline batteries
Weight (g)
(Including batteries) 100
Specification
Rainproof
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHL3WB-LED 75365166 -
Discontinued
[x]
ADD TO CART

Related Products