Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 35 - 1box(150pc) 1 MBS-535NB 75365622 77.99 SGD
In stock
M5 70 - 1box(70pc) 1 MBS-570NB 75365647 78.99 SGD
Shipped after 2018-06-28
- - With square bit 1Box(230PC) 1 MBS-519NB 75365604 77.99 SGD
In stock
M5 25 - 1box(190pc) 1 MBS-525NB 75365613 77.99 SGD
In stock
M5 50 - 1box(110pc) 1 MBS-550NB 75365631 77.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Angle mounting on H steel
4
From Japan
On 2017-11-29 00:21:56
It surely enters 8 mmH steel directly without pilot holes. It will take some time. In case H It is due to partial hardness of steel There were times when it did not enter at all. I think that it is better to prepare dust for ironworkers when working.
This review is about item#75365622.
I bought it because I wanted to stop the grid of wood directly on a square pipe of stainless steel.
2
From Japan
On 2014-05-09 14:59:55
I can not drill a hole in the stainless steel pipe. Just burning the tip bad. I could finish off by finishing a prepared hole with a drill. I think the square pipe is stainless steel 40 mm 1.2 mm.
This review is about item#75365631.

Related Products