Buy more than* S$200* and get FREE SHIPPING

Knee Pad

4.33 (3)
Caution
* Quantity is 1 pieces.
Purpose
Pad for one knee.
Size
One-size-fits-all
Color
Black
Material
Synthetic rubber, nylon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AKH-1 75367582 18.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
General maintenance in general
5
From Japan
On 2015-04-14 18:09:01
So also there is a cheaper goods in the two sets, the amount is a little care. Are quite happy with the goods basis (this is the first time the knee putt purchase). Material & thickness & stop band has one, and the like.
This review is about item#75367582.
When the ink soup
5
From Japan
On 2015-02-02 15:23:46
It may be the easier.
Carpentry, such as exhibitions and interior
3
From Japan
On 2014-07-12 00:48:22
I feel I have used is, I not quite bad, and the belt portion too long, Velcro does not overlap only a little to fix, considering that extend further belt future, it might become unusable likely is. Eventually sewing by folding the belt section, we use a shorter. You there are individual differences in the thickness of the legs, or to be able to adjust the length of the belt, you will need to make by size such as S · M · L.
This review is about item#75367582.

Related Products