Buy more than* S$200* and get FREE SHIPPING

Measure Tape

5.00 (1)
Purpose
Tape measure with magnet tip., Tape measure with magnet tip.
JIS Standard
Nothing
Scale Specification
Meter scale
Tape Width (mm)
25
Length (m)
5.5
Specification
Lock type, single-sided scale
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 RM25L-55B 75368115 -
Discontinued
[x]
Green 1PC 1 RM25L-55G 75368106 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dimensioning of building repair work
5
From Japan
On 2014-10-25 18:26:30
Built for it, it is slightly bigger so you can quickly find it in the tool box. Easy to see the scale
This review is about item#75368106.

Related Products