NoteBuy more than* S$200* and get FREE SHIPPING

Measure Tape

Purpose
Tape measure with magnet tip., Tape measure with magnet tip.
JIS Standard
Nothing
Scale Specification
Meter scale
Tape Width (mm)
25
Length (m)
5.5
Color
Black
Specification
Lock type, single-sided scale
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RM25L-55B 75368115 -
Discontinued
[x]

Related Products