NoteBuy more than* S$200* and get FREE SHIPPING

Straight Scissors

5.00 (1)
Purpose
Straight scissors
Cutting Ability (mm) Copper Plate
1.5
Cutting Ability (mm) Iron Plate
1.2
Cutting Ability (mm) Steel Plate
0.8
Stainless Plate Cutting Capacity (mm)
(SUS304)0.7
Weight (g)
390
Overall Length (mm)
250
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABK-250S 75368571 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of the shim plate
5
From Japan
On 2014-06-17 17:05:56
Easy to grip, it is easy to cut.
This review is about item#75368571.

Related Products