Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Functions Purpose Material (fiber) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Functions Purpose Material (fiber) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 9.1 8.5 21.5 L - PU Grove Polyester Polyurethane resin 1PC 1 PU2B-G(L) 75368727 11.99 SGD
In stock
- 9.4 9.1 21.8 LL - - - - 1pair 1 PU2B-G(LL) 75368711 11.99 SGD
In stock
- 8.6 8.2 21 M - - - - 1pair 1 PU2B-G(M) 75368736 11.99 SGD
In stock
- 9.4 9.1 21.8 LL - - - - 1pair 1 PU2B-B(LL) 75368745 11.99 SGD
Shipped after 2018-06-29
black 8.6 8.2 21 M Breathable / breathable / stretch - polyester Polyurethane resin 1pair 1 PU2B-B(M) 75368763 11.99 SGD
Shipped after 2018-06-29
black 9.1 8.5 21.5 L Breathable / breathable / stretch - polyester Polyurethane resin 1pair 1 PU2B-B(L) 75368754 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2015-04-07 14:02:08
It is a rare green color that I do not sell very much and it is very easy to use because the match with the hand is perfect. I will purchase it by all means.
This review is about item#75368736.

Related Products