Buy more than* S$200* and get FREE SHIPPING

Carbide Tipped

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (phi mm)
307
Inner Diameter (phi mm)
25.4
Thickness (mm)
2.2
Number of Blades
60
Compatible Models
LA305-C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CT307-60FOC 75369515 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work of cutting the steel sheet
5
From Japan
On 2017-04-23 16:52:14
Work well goes smoothly. Because of the large number of teeth, you can continue to use with remaining teeth even if you lack a part.
This review is about item#75369515.
Single pipe pipe cutting
5
From Japan
On 2015-07-01 14:40:52
Because it is a genuine product, it can be used with confidence. There are many stocks in general shops, but Monotaro is reliable because of its abundance and inventory. I am indebted in the future.
This review is about item#75369515.

Related Products