Buy more than* S$200* and get FREE SHIPPING

Bandosonoko blade

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
0.65
Width (mm)
13
Length (mm)
1260
Compatible
RB120CV/RB120FV/RB10
...see all>
Product Options
ADD TO CART
Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 1box(10pc) 1 SBNF-14 75369551 199.99 SGD
In stock
18 1box(10pc) 1 SBNF-18 75369567 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Steel cutting
5
From Japan
On 2015-05-29 15:07:14
It is used for 6 mm steel cutting. I got lost in the selection with HIGS, but it was enough. However, if you do not work while properly cooling it will get burned and the chipping of the blade will easily occur.
This review is about item#75369551.
Cutting of steel
5
From Japan
On 2015-04-24 16:20:15
It is very well cut. Since it is not frequently used, it is convenient if there is sale of 5 boxes of 1 box in addition to 10 boxes per box.
This review is about item#75369567.

Related Products