Buy more than* S$200* and get FREE SHIPPING

Hyper Saw Blade

Purpose
Cutting steel pipe.
Number of Threads
8
Form
The saw blade
Width (mm)
25
Material
Heiss
...see all>
Product Options
ADD TO CART
Thickness (mm) Cutting Capability (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Cutting Capability (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 to 150 290 1Set(5PC) 1 No.23 75369795 159.99 SGD
Shipped after 2018-01-30
- to 100 200 1Set(5PC) 1 No.22 75369786 119.99 SGD
Shipped after 2018-01-30
- to 40 140 1Set(5PC) 1 No.21 75369777 96.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products